Zoro Homepage

Clean and Strip Cup Wheel, CS-DC, 6" dia.

  • Mfr # 7010364779

  • Zoro # G1186322


product price: $28.39
/ea
Sold in multiples of 15 for $425.85

Key Features

Overall Diameter
6 in
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Grit
Extra Coarse
Series
CS-DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010364779
Zoro #
G1186322
UPC #
00048011009506
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Connector Size
7/8 in
Mounting Hole Size
7/8 in

Details

Item
Clean and Strip Disc
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Grit
Extra Coarse
Series
CS-DC
Abrasive Type
Non-Woven
Color
Black
Maximum Operating Speed
4,000 RPM
Application
For Cleaning Welds, Removing Rust and Paint
Connector Type
Unthreaded Hole
Resistance Properties
Heat, Load

Description

Clean and Strip Disc, Abrasive Material Silicon Carbide, Grade Extra Coarse, Overall Diameter 6 in, Series CS-DC, Maximum Operating Speed 4,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Color Black, Grit Extra Coarse, Resistance Properties Heat, Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.