Clean and Strip Cup Wheel, CS-DC, 6" dia.
Mfr # 7100054081
Zoro # G1186331
product price: $23.99
/eaSold in multiples of 15 for $359.85
Key Features
Overall Diameter
6 in
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Grit
Extra Coarse
Series
CS-DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100054081
Zoro #
G1186331
UPC #
00048011009490
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Connector Size
5/8 in
Mounting Hole Size
5/8 in
Details
Item
Clean and Strip Disc
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Grit
Extra Coarse
Series
CS-DC
Abrasive Type
Non-Woven
Color
Black
Maximum Operating Speed
4,000 RPM
Application
For Cleaning Welds, Removing Rust and Paint
Connector Type
Unthreaded Hole
Resistance Properties
Heat, Load
Description
Clean and Strip Disc, Abrasive Material Silicon Carbide, Grade Extra Coarse, Overall Diameter 6 in, Series CS-DC, Maximum Operating Speed 4,000 RPM, Connector Size 5/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Color Black, Grit Extra Coarse, Resistance Properties Heat, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.