Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clean and Strip Cup Wheel, CS-UW, 1" dia.

  • Mfr # 7000120577

  • Zoro # G1186392


product price: $10.89
/ea
Sold in multiples of 50 for $544.50

Key Features

Diameter
Center Hole: 0.188"
Attaching System
Center Hole
Mounting Size
3/16 in
Abrasive Material
Silicon Carbide
Density
Hard (7)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120577
Zoro #
G1186392
UPC #
00048011010038
Country of Origin
United States

Dimensions

Diameter
Center Hole: 0.188"
Mounting Size
3/16 in
Thickness
1 in
Disc Dia.
1"
Face Width
1 in
Overall Diameter
1 in
Connector Size
3/16 in

Details

Item
Clean and Strip Unitized Wheel
Attaching System
Center Hole
Abrasive Material
Silicon Carbide
Density
Hard (7)
Grade
Extra Coarse
Max RPM
35,100 rpm
Series
CS-UW
Abrasive Type
Coated/Non-Woven Blend
Max. RPM
35,100 RPM
Application
For Cleaning Welds, Removing Rust and Paint
Grit
Extra Coarse
Wheel Type
Coated/Non-Woven Blend
Color
Gray
Density Rating
Hard (7)
Maximum Operating Speed
35,100 RPM
Resistance Properties
Heat, Load
Connector Type
Unthreaded Hole

Description

Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Hard (7), Grade Extra Coarse, Series CS-UW, Face Width 1 in, Maximum Operating Speed 35,100 RPM, Overall Diameter 1 in, Connector Size 3/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Grit Extra Coarse, Resistance Properties Heat, Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.