Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clean and Strip Cup Wheel, CS-UW, 3" dia.

  • Mfr # 7000045856

  • Zoro # G1186270


product price: $21.49
/ea
Sold in multiples of 20 for $429.80

Key Features

Diameter
Center Hole: 1/4"
Attaching System
Center Hole
Mounting Size
1/4 in
Abrasive Material
Silicon Carbide
Density
Hard (7)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000045856
Zoro #
G1186270
UPC #
00048011010090
Country of Origin
United States

Dimensions

Diameter
Center Hole: 1/4"
Mounting Size
1/4 in
Thickness
1/2 in
Disc Dia.
3"
Overall Diameter
3 in
Connector Size
1/4 in
Face Width
1/2 in

Details

Item
Clean and Strip Unitized Wheel
Attaching System
Center Hole
Abrasive Material
Silicon Carbide
Density
Hard (7)
Grade
Extra Coarse
Max RPM
14,100 rpm
Series
CS-UW
Abrasive Type
Coated/Non-Woven Blend
Max. RPM
20,100 RPM
Wheel Type
Coated/Non-Woven Blend
Application
For Cleaning Welds, Removing Rust and Paint
Grit
Extra Coarse
Color
Gray
Maximum Operating Speed
20,100 RPM
Resistance Properties
Heat, Load
Connector Type
Unthreaded Hole
Density Rating
Hard (7)

Description

Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Hard (7), Grade Extra Coarse, Series CS-UW, Face Width 1/2 in, Maximum Operating Speed 20,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Grit Extra Coarse, Resistance Properties Heat, Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.