Zoro Homepage

Clean and Strip Cup Wheel, CS-UW, 6" dia.

  • Mfr # 7010294769

  • Zoro # G1186374


product price: $163.99
/ea
Sold in multiples of 2 for $327.98
Free Shipping & Returns

Key Features

Diameter
Center Hole: 1/2"
Attaching System
Center Hole
Mounting Size
1/2 in
Abrasive Material
Silicon Carbide
Density
Hard (7)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010294769
Zoro #
G1186374
UPC #
00048011010311
Country of Origin
United States

Dimensions

Diameter
Center Hole: 1/2"
Mounting Size
1/2 in
Thickness
1 in
Disc Dia.
6"
Overall Diameter
6 in
Face Width
1 in
Connector Size
1/2 in

Details

Item
Clean and Strip Unitized Wheel
Attaching System
Center Hole
Abrasive Material
Silicon Carbide
Density
Hard (7)
Grade
Extra Coarse
Max RPM
7,000 rpm
Series
CS-UW
Wheel Type
Coated/Non-Woven Blend
Abrasive Type
Coated/Non-Woven Blend
Application
For Cleaning Welds, Removing Rust and Paint
Max. RPM
7,000 RPM
Grit
Extra Coarse
Color
Gray
Resistance Properties
Heat, Load
Connector Type
Unthreaded Hole
Density Rating
Hard (7)
Maximum Operating Speed
7,000 RPM

Description

Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Hard (7), Grade Extra Coarse, Series CS-UW, Face Width 1 in, Maximum Operating Speed 7,000 RPM, Overall Diameter 6 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Grit Extra Coarse, Resistance Properties Heat, Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.