Zoro Homepage

Clean and Strip Disc, 2inx1/4 in S XCS, PK100

  • Mfr # CS-DC

  • Zoro # G6120112


product price: $422.99
/pk 100, $4.23/ea
Free Shipping & Returns

Key Features

Grade
Extra Coarse
Abrasive Material
Silicon Carbide
Overall Diameter
4.0 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-DC
Zoro #
G6120112
UPC #
00048011009315
Country of Origin
United States

Dimensions

Overall Diameter
4.0 in

Details

Item
Clean and Strip Disc,2"x1/4",S XCS,PK100
Grade
Extra Coarse
Abrasive Material
Silicon Carbide
Color
Black

Description

Clean and Strip Disc,2 In.x1/4 In.,S XCS,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.