Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clean and Strip Disc, 3inx1/2 in S XCS, PK50

  • Mfr # CS-DC

  • Zoro # G6120228


product price: $415.75
/pk 50, $8.32/ea
Free Shipping & Returns

Key Features

Overall Diameter
4.0 in
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-DC
Zoro #
G6120228
UPC #
00048011009377
Country of Origin
United States

Dimensions

Overall Diameter
4.0 in

Details

Item
Clean and Strip Disc,3"x1/2",S XCS,PK50
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Color
Black

Description

Clean and Strip Disc,3 In.x1/2 In.,S XCS,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.