Clean and Strip Disc, 4inx3/8 in S XCS, PK25
Mfr # CS-DC
Zoro # G6120158
product price: $314.99
/pk 25, $12.60/ea
Free Shipping & Returns
Key Features
Grade
Extra Coarse
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Overall Diameter
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-DC
Zoro #
G6120158
UPC #
00048011009407
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Item
Clean and Strip Disc,4"x3/8",S XCS,PK25
Grade
Extra Coarse
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Color
Black
Description
Clean and Strip Disc,4 In.x3/8 In.,S XCS,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.