Zoro Homepage

Clean and Strip Disc, 5inx1/2 in S XCS, PK25

  • Mfr # CS-DC

  • Zoro # G6120219


product price: $406.99
/pk 25, $16.28/ea
Free Shipping & Returns

Key Features

Color
Black
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Overall Diameter
4.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-DC
Zoro #
G6120219
UPC #
00048011009438
Country of Origin
United States

Dimensions

Overall Diameter
4.0 in

Details

Item
Clean and Strip Disc,5"x1/2",S XCS,PK25
Color
Black
Abrasive Material
Silicon Carbide
Grade
Extra Coarse

Description

Clean and Strip Disc,5 In.x1/2 In.,S XCS,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.