
Clean and Strip Unitized Wheel, CS-UW, 7S Extra Coarse, 1-1/2 in x 1/2 in x 1/4 in, 40PK
Mfr # 7010299297
Zoro # G015766387
product price:Â $379.99
/pk 40, $9.50/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2 in
Abrasive Material
Silicon Carbide
Density
7
Grade
Extra Coarse
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7010299297
Zoro #
G015766387
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1-1/2 in
Center Hole Dia.
1/4 in
Face Width
1/2 in
Details
Abrasive Material
Silicon Carbide
Density
7
Grade
Extra Coarse
Color
Black
Max. RPM
25,100 rpm
For Industries
Metalworking
Item Type
Wheel
Application
Grinding, Surface Preparation
Density Rating
Hard
Equipment - Machines
Centerless Grinders
Description
The Scotch-Brite Clean and Strip Unitized Wheel is a unitized wheel made for aggressive coating removal, cleaning welds, and removing rust, paint and coatings. The layered, durable unitized wheel construction and hard 7 density, with low conformability, make it a great match for edges, when durability is a must.
- More effective, smoother running, and safer for coating and corrosion removal than wire wheels and cups
- Extra coarse abrasive and low conformability provide strong cutting action without damaging the base material
- Gets into hard-to-reach areas
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.