POLINOX Unitized Wheel, 5in x 1/4 x 1, Coarse, Medium-Hard, 6AC, Aluminum oxide
Mfr # 48243
Zoro # G515554644
Key Features
Specifications
Product Information
- MFR #
- 48243
- Zoro #
- G515554644
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Diameter
- 5 in
- Width
- 1/4 in
Details
- Abrasive Material
- Aluminum oxide
- Grit
- Coarse
- For Use With
- Flexible shaft drive, Straight grinder
Description
POLINOX unitized wheels are made of multiple heavily compressed, non-woven layers, which are bonded together by a special grain/resin system. This particular bond results in non-woven products that create very good surface finishes and have high stock removal rate and long service life. These properties come into play especially when deburring, blending, finishing, and polishing soft metals, alloyed and high-alloy steels, as well as titanium alloys. This version for angle grinders and fillet weld grinders is designed for working on fillet welds and hard-to-reach slots and indentations. Medium-hard version with increased edge strength and service life for coarse deburring and cleaning applications.
- Cost-effective due to high abrasive performance and durability.
- Produces very good surface quality.
- Can be profiled as desired, enabling optimal adjustment to the contour.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.