Clean and Strip Unitized Wheel, CS-UW, 7S Extra Coarse, 4 in x 1/2 in x 3/8 in, 10PK

  • Mfr # 7010364295

  • Zoro # G615765797


product price:  $368.99
/pk 10, $36.90/ea
Free Shipping & Returns

Key Features

Grade
Extra Coarse
Density
7
Color
Black
Abrasive Material
Silicon Carbide
Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010364295
Zoro #
G615765797
UPC #
-
Country of Origin
United States

Dimensions

Diameter
4 in
Center Hole Dia.
3/8 in
Face Width
1/2 in

Details

Grade
Extra Coarse
Density
7
Color
Black
Abrasive Material
Silicon Carbide
Max. RPM
10,000 rpm
Equipment - Machines
Centerless Grinders
Application
Grinding, Surface Preparation
Item Type
Wheel
Density Rating
Hard
For Industries
Metalworking

Description

The Scotch-Brite Clean and Strip Unitized Wheel is a unitized wheel made for aggressive coating removal, cleaning welds, and removing rust, paint and coatings. The layered, durable unitized wheel construction and hard 7 density, with low conformability, make it a great match for edges, when durability is a must.


  • More effective, smoother running, and safer for coating and corrosion removal than wire wheels and cups
  • Extra coarse abrasive and low conformability provide strong cutting action without damaging the base material
  • Gets into hard-to-reach areas
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.