
Clean and Strip Unitized Wheel, CS-UW, 7S Extra Coarse, 4 in x 3/4 in x 1/2 in, 5PK
Mfr # 7000046022
Zoro # G915765756
product price:Â $251.99
/pk 5, $50.40/ea
Free Shipping & Returns
Key Features
Diameter
4 in
Max. RPM
10,000 rpm
Color
Black
Grade
Extra Coarse
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000046022
Zoro #
G915765756
UPC #
-
Country of Origin
United States
Dimensions
Diameter
4 in
Face Width
3/4 in
Center Hole Dia.
1/2 in
Details
Max. RPM
10,000 rpm
Color
Black
Grade
Extra Coarse
Abrasive Material
Silicon Carbide
Density
7
Application Material
All Metals
Density Rating
Hard
Application
Grinding, Surface Preparation
For Industries
Metalworking
Equipment - Machines
Centerless Grinders
Item Type
Wheel
Description
The Scotch-Brite Clean and Strip Unitized Wheel is a unitized wheel made for aggressive coating removal, cleaning welds, and removing rust, paint and coatings. The layered, durable unitized wheel construction and hard 7 density, with low conformability, make it a great match for edges, when durability is a must.
- More effective, smoother running, and safer for coating and corrosion removal than wire wheels and cups
- Extra coarse abrasive and low conformability provide strong cutting action without damaging the base material
- Gets into hard-to-reach areas
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.