Clean and Strip Unitized Wheel, CS-UW, 7S Extra Coarse, 6 in x 1/2 in x 1 in, 4PK
- Mfr # 7000045858
- Zoro # G415766369
product price:Â
$
321.99
/pk of 4, $80.50/ea
Free Shipping & Returns
Key Features
Diameter
6 in
Abrasive Material
Silicon Carbide
Density
7
Grade
Extra Coarse
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000045858
- Zoro #
- G415766369
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 6 in
- Face Width
- 1/2 in
- Center Hole Dia.
- 1 in
Details
- Abrasive Material
- Silicon Carbide
- Density
- 7
- Grade
- Extra Coarse
- Color
- Black
- Max. RPM
- 7,000 rpm
- Item Type
- Wheel
- Density Rating
- Hard
- Equipment - Machines
- Centerless Grinders
- Application
- Grinding, Surface Preparation
- Application Material
- All Metals
- For Industries
- Metalworking
Description
The Scotch-Brite Clean and Strip Unitized Wheel is a unitized wheel made for aggressive coating removal, cleaning welds, and removing rust, paint and coatings. The layered, durable unitized wheel construction and hard 7 density, with low conformability, make it a great match for edges, when durability is a must.
- More effective, smoother running, and safer for coating and corrosion removal than wire wheels and cups
- Extra coarse abrasive and low conformability provide strong cutting action without damaging the base material
- Gets into hard-to-reach areas
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.