
Clean and Strip Unitized Wheel, CS-UW, 7S Extra Coarse, 8 in x 1/2 in x 1-1/4 in, 4PK
Mfr # 7010364561
Zoro # G615765810
product price:Â $521.99
/pk 4, $130.50/ea
Free Shipping & Returns
Key Features
Diameter
8 in
Color
Black
Density
7
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010364561
Zoro #
G615765810
UPC #
-
Country of Origin
United States
Dimensions
Diameter
8 in
Face Width
1/2 in
Center Hole Dia.
1-1/4 in
Details
Color
Black
Density
7
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Max. RPM
5,000 rpm
Density Rating
Hard
Item Type
Wheel
Application
Grinding, Surface Preparation
Equipment - Machines
Centerless Grinders
For Industries
Metalworking
Description
The Scotch-Brite Clean and Strip Unitized Wheel is a unitized wheel made for aggressive coating removal, cleaning welds, and removing rust, paint and coatings. The layered, durable unitized wheel construction and hard 7 density, with low conformability, make it a great match for edges, when durability is a must.
- More effective, smoother running, and safer for coating and corrosion removal than wire wheels and cups
- Extra coarse abrasive and low conformability provide strong cutting action without damaging the base material
- Gets into hard-to-reach areas
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.