Cleaning Kit, Orange, Used On Griddle
Mfr # 710
Zoro # G9181326
product price: $97.79
/ea
Free Shipping & Returns
Key Features
Length
21 1/4 in
Width
11 1/4 in
Material
Fiber/Mineral/Resin
Color
Orange
Chemical Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710
Zoro #
G9181326
UPC #
00051125857932
Country of Origin
United States
Dimensions
Length
21 1/4 in
Width
11 1/4 in
Overall Length
21 1/4 in
Overall Width
11 1/4 in
Details
Item
Cleaning kit
Material
Fiber/Mineral/Resin
Color
Orange
Chemical Resistant
Yes
Abrasive
None
Mildew Resistant
No
Includes
Pad Holder, (6) Griddle Cleaning Liquid Pouches, (6) Heavy Duty Griddle Pads, Handle
Application
Griddles
Used On
Griddle
Handle Material
Metal/Plastic
Series
Scotch-Brite
Handle Color
Black/Silver
Product Type
Cleaning Kit
Pad Color
White
Abrasive Style
Fiber, Mineral, Resin
Antimicrobial
No
Resistance Properties
Chemical Resistant
Includes Handle
Yes
Description
Cleaning Kit, Material Fiber/Mineral/Resin, Product Type Cleaning Kit, Overall Length 21 1/4 in, Overall Width 11 1/4 in, Antimicrobial No, Pad Color White, Series Scotch-Brite, Abrasive Style Fiber, Mineral, Resin, Application Griddles, Includes Pad Holder, (6) Griddle Cleaning Liquid Pouches, (6) Heavy Duty Griddle Pads, Handle, Includes Handle Yes, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.