Cleaning Rags, Blue, PK50
- Mfr # 2011-BLU
- Zoro # G7295874
product price:Â
$
137.99
/pk of 50, $2.76/ea
Free Shipping & Returns
Key Features
Number of Sheets
50
Material
microfiber
Cleaning Cloth Style
Microfiber
Size
12-1/2 in x 14 in
Cleaning Cloth Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2011-BLU
- Zoro #
- G7295874
- UPC #
- 50048011235894
- Country of Origin
- Viet Nam
Dimensions
- Size
- 12-1/2 in x 14 in
- Sheet Length
- 14 in
- Sheet Width
- 13 in
Details
- Item
- High Performance Cloth
- Number of Sheets
- 50
- Material
- microfiber
- Cleaning Cloth Style
- Microfiber
- Cleaning Cloth Color
- Blue
- Package Type
- Box
- Recommended For
- Cleaning
- Launderable/Disposable
- Launderable
- Suggested Cleaning Application
- Dusting, General Purpose, Glass, Polishing
- Color
- Blue
- Product Type
- Cleaning Rags
- Cloth Style
- Microfiber
- Ply
- 1
- Series
- 2011
- Wipe Type
- Wipe
- Shell Material
- Cloth
Description
Cleaning Rags,Blue,PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.