Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaning Tool, Black

  • Mfr # 905

  • Zoro # G6151591


product price: $56.75
/ea

Key Features

Length
18 5/8 in
Width
2 1/4 in
Material
ABS/Nylon
Color
Black
Abrasive
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905
Zoro #
G6151591
UPC #
50051125857098
Country of Origin
United States

Dimensions

Length
18 5/8 in
Width
2 1/4 in
Overall Width
2 1/4 in
Overall Length
18 5/8 in

Details

Item
Cleaning Tool
Material
ABS/Nylon
Color
Black
Abrasive
None
Application
Fryers, Kitchens/Dining
Chemical Resistant
Yes
Used On
Commercial Kitchens, Fryers, General Purpose
Mildew Resistant
No
Includes
Handle
Handle Material
Plastic
Series
Scotch-Brite
Handle Color
Black
Product Type
Cleaning Tool
Antimicrobial
No
Resistance Properties
Chemical Resistant
Includes Handle
Yes
Pad Color
Black

Description

Cleaning Tool, Material ABS/Nylon, Product Type Cleaning Tool, Overall Length 18 5/8 in, Overall Width 2 1/4 in, Antimicrobial No, Handle Material Plastic, Handle Color Black, Pad Color Black, Series Scotch-Brite, Standards Not Applicable, Application Fryers, Kitchens/Dining, Includes Handle, Includes Handle Yes, Resistance Properties Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.