Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clean/Strip Rim Wheel, 10"x2"x3"

  • Mfr # CS-WR

  • Zoro # G7671890


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Series
CS-WR
Abrasive Type
Non-Woven
Density
Hard (7)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-WR
Zoro #
G7671890
UPC #
00048011157009
Country of Origin
United States

Dimensions

Overall Diameter
8.0 in

Details

Item
Clean and Strip Rim Wheel
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Series
CS-WR
Abrasive Type
Non-Woven
Density
Hard (7)

Description

Clean and Strip Rim Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.