Zoro Homepage

Conditioning Disc, AlO, 2in, Fin, TR, PK200

  • Mfr # 7100034847

  • Zoro # G8704717


product price: $381.99
/pk 200, $1.91/ea
Free Shipping & Returns

Key Features

Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Series
SE-DR
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100034847
Zoro #
G8704717
UPC #
00048011300054
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Surface Conditioning Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
SE-DR
Abrasive Type
Non-Woven
Color
Green
Maximum Operating Speed
25,000 RPM
Disc Attachment Type
Type 3
Attachment Type
Roll-On/Off
Disc Attachment System
TR Roll-On/Off
Coating Coverage
Open
Resistance Properties
Load

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Fine, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series SE-DR, Maximum Operating Speed 25,000 RPM, Resistance Properties Load, Color Green, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.