Zoro Homepage

Conditioning Disc, CerAlO, 2in, Crs, TR

  • Mfr # 7000046251

  • Zoro # G3461841


product price: $3.15
/ea

Key Features

Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Ceramic Aluminum Oxide
Grade
Super Duty Coarse
Series
GB-DR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000046251
Zoro #
G3461841
UPC #
00048011603551
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Light Grinding and Blending Disc Super Duty
Quick Change System
TR
Abrasive Material
Ceramic Aluminum Oxide
Grade
Super Duty Coarse
Series
GB-DR
Abrasive Type
Non-Woven
Color
Blue
Maximum Operating Speed
25,000 RPM
Attachment Type
Roll-On/Off
Disc Attachment Type
Type 3
Disc Attachment System
TR Roll-On/Off

Description

Light Grinding and Blending Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Super Duty Coarse, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series GB-DR, Maximum Operating Speed 25,000 RPM, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.