Zoro Homepage

Conditioning Disc, Non-Woven, Ceramic, Coarse, 25PK

  • Mfr # 7100358898

  • Zoro # G916294330


product price: $330.99
/pk 25, $13.24/ea
Free Shipping & Returns

Key Features

Series
HD-DH
Grit
120
Grade
Coarse
Coating Coverage
Open
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100358898
Zoro #
G916294330
UPC #
00068060672230
Country of Origin
United States

Dimensions

Overall Diameter
7 in

Details

Item
Conditioning Disc
Series
HD-DH
Grit
120
Grade
Coarse
Coating Coverage
Open
Color
Brown
Resistance Properties
Heat, Oil, Water
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Number of Vacuum Holes
Non-Vacuum

Description

Disc, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.