Conditioning Disc, Non-Woven, Ceramic, Extra Coarse, 100PK
Mfr # 7100358857
Zoro # G216294283
product price: $604.99
/pk 100, $6.05/ea
Free Shipping & Returns
Key Features
Color
Purple
Abrasive Material
Ceramic
Overall Diameter
4 in
Grit
60
Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100358857
Zoro #
G216294283
UPC #
00068060672094
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Color
Purple
Abrasive Material
Ceramic
Item
Conditioning Disc
Grit
60
Grade
Extra Coarse
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Abrasive Type
Non-Woven
Resistance Properties
Heat, Oil, Water
Series
HD-DH
Description
Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.