Conditioning Disc, Non-Woven, Ceramic, Medium, 50PK
Mfr # 7100358925
Zoro # G716294325
product price: $529.99
/pk 50, $10.60/ea
Free Shipping & Returns
Key Features
Grit
150
Resistance Properties
Heat, Oil, Water
Grade
Medium
Color
Red
Coating Coverage
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100358925
Zoro #
G716294325
UPC #
00068060672186
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Details
Grit
150
Item
Conditioning Disc
Resistance Properties
Heat, Oil, Water
Grade
Medium
Color
Red
Coating Coverage
Open
Abrasive Material
Ceramic
Number of Vacuum Holes
Non-Vacuum
Abrasive Type
Non-Woven
Series
HD-DH
Description
Disc, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.