Conformable Applicator Head, Gray, 12"L
Mfr # 7100005357
Zoro # G6150085
product price: $97.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
6 in
Material
Plastic
Color
Gray
Application
Cleaning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100005357
Zoro #
G6150085
UPC #
00048011057170
Country of Origin
United States
Dimensions
Length
12 in
Width
6 in
Overall Width
7 in
Overall Length
12 3/8 in
Details
Item
Applicator Cleaner Head
Material
Plastic
Color
Gray
Application
Cleaning
Series
Scotch-Brite
Features
Swivel Attachment
Product Type
Swivel Pad Holder
Pad Color
Black
Includes Handle
Yes
Description
Applicator Cleaner Head, Overall Length 12 3/8 in, Overall Width 7 in, Material Plastic, Pad Color Black, Includes Handle Yes, Application Cleaning, Features Swivel Attachment, Includes Not Applicable, Product Type Swivel Pad Holder, Series Scotch-Brite, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.