Convolute Wheel, 12 in Dia, 1 in W
Mfr # 61500004553
Zoro # G5999034
product price: $201.99
/eaSold in multiples of 42 for $8,483.58
Free Shipping & Returns
Key Features
Style
Deburring and Edge Radiusing
Diameter
12 in
Width
1 in
Arbor Hole
5 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61500004553
Zoro #
G5999034
UPC #
048011017167
Country of Origin
United States
Dimensions
Diameter
12 in
Width
1 in
Connector Size
5 in
Face Width
1 in
Overall Diameter
12 in
Details
Style
Deburring and Edge Radiusing
Arbor Hole
5 in
Abrasive Material
Silicon Carbide
Density
Hard (8)
Grade
Fine
Series
ST-WL
Item
Convolute Wheel
Max. RPM
3,000 RPM
Application
For Deburring and Finishing Intricate Parts Constructed of Stainless Steel, Titanium and Other Alloys
Color
Gray
Coating Coverage
Open
Abrasive Type
Non-Woven
Resistance Properties
Load
Density Rating
Hard (8)
Maximum Operating Speed
3,000 RPM
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (8), Grade Fine, Series ST-WL, Face Width 1 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.