Convolute Wheel, Blending, CP-WL, 12" dia.
Mfr # 7000120552
Zoro # G1187040
product price: $730.99
/ea
Free Shipping & Returns
Key Features
Style
Blending
Diameter
12 in
Width
3 in
Arbor Hole
5 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000120552
Zoro #
G1187040
UPC #
00048011033037
Country of Origin
United States
Dimensions
Diameter
12 in
Width
3 in
Overall Diameter
12 in
Connector Size
5 in
Face Width
3 in
Details
Style
Blending
Arbor Hole
5 in
Abrasive Material
Aluminum Oxide
Density
Hard (7)
Grade
Medium
Series
CP-WL
Item
Convolute Wheel
Max. RPM
3,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Resistance Properties
Load
Abrasive Type
Non-Woven
Color
Tan
Density Rating
Hard (7)
Coating Coverage
Open
Maximum Operating Speed
3,000 RPM
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 5 in, Density Rating Hard (7), Grade Medium, Series CP-WL, Face Width 3 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.