Zoro Homepage

Convolute Wheel, Blending, CP-WL, 12" dia.

  • Mfr # 7010364169

  • Zoro # G1196859


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Style
Blending
Diameter
12 in
Width
2 in
Arbor Hole
5 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010364169
Zoro #
G1196859
UPC #
00048011033006
Country of Origin
United States

Dimensions

Diameter
12 in
Width
2 in
Connector Size
5 in
Overall Diameter
12 in
Face Width
2 in

Details

Style
Blending
Arbor Hole
5 in
Abrasive Material
Aluminum Oxide
Density
Hard (7)
Grade
Coarse
Series
CP-WL
Item
Convolute Wheel
Max. RPM
3,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Resistance Properties
Load
Abrasive Type
Non-Woven
Coating Coverage
Open
Density Rating
Hard (7)
Maximum Operating Speed
3,000 RPM

Description

Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 5 in, Density Rating Hard (7), Grade Coarse, Series CP-WL, Face Width 2 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.