Zoro Homepage

Convolute Wheel, Blending, CP-WL, 14" dia.

  • Mfr # 7000120549

  • Zoro # G1196743


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Style
Blending
Diameter
12 in
Width
1 in
Arbor Hole
5 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120549
Zoro #
G1196743
UPC #
00048011032955
Country of Origin
United States

Dimensions

Diameter
12 in
Width
1 in
Connector Size
5 in
Face Width
1 in
Overall Diameter
12 in

Details

Style
Blending
Arbor Hole
5 in
Abrasive Material
Aluminum Oxide
Density
Hard (7)
Grade
Coarse
Series
CP-WL
Item
Convolute Wheel
Max. RPM
2,550 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Color
Tan
Resistance Properties
Load
Maximum Operating Speed
2,550 RPM
Density Rating
Hard (7)
Coating Coverage
Open
Abrasive Type
Non-Woven

Description

Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 5 in, Density Rating Hard (7), Grade Coarse, Series CP-WL, Face Width 1 in, Maximum Operating Speed 2,550 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Tan, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.