Convolute Wheel, Blending, CP-WL, 6" dia.
Mfr # 7000028472
Zoro # G1187031
product price: $178.99
/eaSold in multiples of 3 for $536.97
Free Shipping & Returns
Key Features
Style
Blending
Diameter
6 in
Width
1 in
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000028472
Zoro #
G1187031
UPC #
00048011032634
Country of Origin
United States
Dimensions
Diameter
6 in
Width
1 in
Connector Size
1 in
Overall Diameter
6 in
Face Width
1 in
Details
Style
Blending
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
Density
Hard (7)
Grade
Coarse
Series
CP-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Color
Tan
Maximum Operating Speed
6,000 RPM
Coating Coverage
Open
Resistance Properties
Load
Abrasive Type
Non-Woven
Density Rating
Hard (7)
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Density Rating Hard (7), Grade Coarse, Series CP-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.