Zoro Homepage

Convolute Wheel, Blending, CP-WL, 6" dia.

  • Mfr # 7100063974

  • Zoro # G1186900


product price: $2,741.99
/ea
Free Shipping & Returns

Key Features

Style
Blending
Diameter
6 in
Width
25 in
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100063974
Zoro #
G1186900
UPC #
00048011600437
Country of Origin
United States

Dimensions

Diameter
6 in
Width
25 in
Connector Size
1 in
Face Width
25 in
Overall Diameter
6 in

Details

Style
Blending
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
Density
Hard (7)
Grade
Medium
Series
CP-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Coating Coverage
Open
Maximum Operating Speed
6,000 RPM
Resistance Properties
Load
Abrasive Type
Non-Woven
Color
Tan
Density Rating
Hard (7)

Description

Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Density Rating Hard (7), Grade Medium, Series CP-WL, Face Width 25 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Tan, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.