Zoro Homepage

Convolute Wheel, Blending, CP-WL, 8" dia.

  • Mfr # 7000045968

  • Zoro # G1187083


product price: $3,228.99
/ea
Free Shipping & Returns

Key Features

Style
Blending
Diameter
8 in
Width
25 in
Arbor Hole
3 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000045968
Zoro #
G1187083
UPC #
00048011164632
Country of Origin
United States

Dimensions

Diameter
8 in
Width
25 in
Connector Size
3 in
Face Width
25 in
Overall Diameter
8 in

Details

Style
Blending
Arbor Hole
3 in
Abrasive Material
Aluminum Oxide
Density
Medium (5)
Grade
Fine
Series
CP-WL
Item
Convolute Wheel
Max. RPM
4,500 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Density Rating
Medium (5)
Color
Tan
Abrasive Type
Non-Woven
Coating Coverage
Open
Maximum Operating Speed
4,500 RPM
Resistance Properties
Load

Description

Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 3 in, Density Rating Medium (5), Grade Fine, Series CP-WL, Face Width 25 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Tan, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.