Convolute Wheel, Blending, CP-WL, 8" dia.
Mfr # 7010366059
Zoro # G1187092
product price: $442.99
/eaSold in multiples of 2 for $885.98
Free Shipping & Returns
Key Features
Style
Blending
Diameter
8 in
Width
2 in
Arbor Hole
3 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010366059
Zoro #
G1187092
UPC #
00048011032825
Country of Origin
United States
Dimensions
Diameter
8 in
Width
2 in
Overall Diameter
8 in
Face Width
2 in
Connector Size
3 in
Details
Style
Blending
Arbor Hole
3 in
Abrasive Material
Aluminum Oxide
Density
Hard (7)
Grade
Coarse
Series
CP-WL
Item
Convolute Wheel
Max. RPM
4,500 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Color
Tan
Maximum Operating Speed
4,500 RPM
Coating Coverage
Open
Abrasive Type
Non-Woven
Resistance Properties
Load
Density Rating
Hard (7)
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 3 in, Density Rating Hard (7), Grade Coarse, Series CP-WL, Face Width 2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.