Convolute Wheel, Blending, DP-UW, 2" dia.
Mfr # 7100110967
Zoro # G1187363
product price: $6.45
/eaSold in multiples of 60 for $387.00
Key Features
Style
Blending
Diameter
2 in
Width
1/8 in
Arbor Hole
1/4 in
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100110967
Zoro #
G1187363
UPC #
00076308901295
Country of Origin
United States
Dimensions
Diameter
2 in
Width
1/8 in
Face Width
1/8 in
Connector Size
1/4 in
Overall Diameter
2 in
Details
Style
Blending
Arbor Hole
1/4 in
Abrasive Material
Ceramic
Density
Hard (8)
Grade
Coarse
Series
DP-UW
Item
Unitized Wheel
Max. RPM
22,100 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Connector Type
Unthreaded Hole
Resistance Properties
Load
Maximum Operating Speed
22,100 RPM
Coating Coverage
Open
Density Rating
Hard (8)
Abrasive Type
Non-Woven
Description
Unitized Wheel, Abrasive Material Ceramic, Density Rating Hard (8), Grade Coarse, Series DP-UW, Face Width 1/8 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Coating Coverage Open, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.