Convolute Wheel, Blending, DP-UW, 3" dia.
Mfr # 7010329496
Zoro # G1187275
product price: $29.99
/eaSold in multiples of 20 for $599.80
Key Features
Style
Blending
Diameter
3 in
Width
3/4 in
Arbor Hole
1/4 in
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010329496
Zoro #
G1187275
UPC #
00076308901288
Country of Origin
United States
Dimensions
Diameter
3 in
Width
3/4 in
Overall Diameter
3 in
Connector Size
1/4 in
Face Width
3/4 in
Details
Style
Blending
Arbor Hole
1/4 in
Abrasive Material
Ceramic
Density
Hard (8)
Grade
Coarse
Series
DP-UW
Item
Unitized Wheel
Max. RPM
18,100 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Maximum Operating Speed
15,100 RPM
Abrasive Type
Non-Woven
Connector Type
Unthreaded Hole
Coating Coverage
Open
Resistance Properties
Load
Density Rating
Hard (8)
Description
Unitized Wheel, Abrasive Material Ceramic, Density Rating Hard (8), Grade Coarse, Series DP-UW, Face Width 3/4 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Coating Coverage Open, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.