Convolute Wheel, Blending, DP-UW, 3" dia.
Mfr # 7100110912
Zoro # G1187250
product price: $23.75
/eaSold in multiples of 20 for $475.00
Key Features
Style
Blending
Diameter
3 in
Width
1/2 in
Arbor Hole
3/8 in
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100110912
Zoro #
G1187250
UPC #
00076308901325
Country of Origin
United States
Dimensions
Diameter
3 in
Width
1/2 in
Face Width
1/2 in
Overall Diameter
3 in
Connector Size
3/8 in
Details
Style
Blending
Arbor Hole
3/8 in
Abrasive Material
Ceramic
Density
Hard (8)
Grade
Coarse
Series
DP-UW
Item
Unitized Wheel
Max. RPM
15,100 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Connector Type
Unthreaded Hole
Coating Coverage
Open
Maximum Operating Speed
15,100 RPM
Abrasive Type
Non-Woven
Density Rating
Hard (8)
Resistance Properties
Load
Description
Unitized Wheel, Abrasive Material Ceramic, Density Rating Hard (8), Grade Coarse, Series DP-UW, Face Width 1/2 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Coating Coverage Open, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.