Zoro Homepage

Convolute Wheel, Blending, DP-UW, 5" dia.

  • Mfr # 7010329876

  • Zoro # G1196883


product price: $38.35
/ea
Sold in multiples of 10 for $383.50

Key Features

Style
Blending
Diameter
5 in
Width
1/4 in
Arbor Hole
1 in
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010329876
Zoro #
G1196883
UPC #
00048011650784
Country of Origin
United States

Dimensions

Diameter
5 in
Width
1/4 in
Face Width
1/4 in
Overall Diameter
5 in
Connector Size
1/4 in

Details

Style
Blending
Arbor Hole
1 in
Abrasive Material
Ceramic
Density
Medium (6)
Grade
Medium
Series
DP-UW
Item
Unitized Wheel
Max. RPM
9,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Abrasive Type
Non-Woven
Density Rating
Medium (6)
Coating Coverage
Open
Maximum Operating Speed
9,000 RPM
Resistance Properties
Load
Connector Type
Unthreaded Hole

Description

Unitized Wheel, Abrasive Material Ceramic, Density Rating Medium (6), Grade Medium, Series DP-UW, Face Width 1/4 in, Maximum Operating Speed 9,000 RPM, Overall Diameter 5 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Coating Coverage Open, Grit Not Applicable, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.