Zoro Homepage

Convolute Wheel, Blending, DP-UW, 6" dia.

  • Mfr # 7100088615

  • Zoro # G1187390


product price: $38.95
/ea
Sold in multiples of 16 for $623.20

Key Features

Style
Blending
Diameter
6 in
Width
1/8 in
Arbor Hole
1 in
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100088615
Zoro #
G1187390
UPC #
00076308771096
Country of Origin
United States

Dimensions

Diameter
6 in
Width
1/8 in
Overall Diameter
6 in
Face Width
1/8 in
Connector Size
1 in

Details

Style
Blending
Arbor Hole
1 in
Abrasive Material
Ceramic
Density
Medium (6)
Grade
Medium
Series
DP-UW
Item
Unitized Wheel
Max. RPM
7,500 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Coating Coverage
Open
Resistance Properties
Load
Density Rating
Medium (6)
Abrasive Type
Non-Woven
Maximum Operating Speed
7,500 RPM
Connector Type
Unthreaded Hole

Description

Unitized Wheel, Abrasive Material Ceramic, Density Rating Medium (6), Grade Medium, Series DP-UW, Face Width 1/8 in, Maximum Operating Speed 7,500 RPM, Overall Diameter 6 in, Connector Size 1 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Coating Coverage Open, Grit Not Applicable, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.