Convolute Wheel, Blending, EP-WL, 14" dia.
Mfr # 7010329363
Zoro # G1197120
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Style
Blending
Diameter
14 in
Width
1 in
Arbor Hole
8 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010329363
Zoro #
G1197120
UPC #
051125949156
Country of Origin
United States
Dimensions
Diameter
14 in
Width
1 in
Face Width
1 in
Overall Diameter
14 in
Connector Size
8 in
Details
Style
Blending
Arbor Hole
8 in
Abrasive Material
Silicon Carbide
Density
Hard (9)
Grade
Fine
Series
EP-WL
Item
Convolute Wheel
Max. RPM
2,550 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Density Rating
Hard (9)
Maximum Operating Speed
2,550 RPM
Coating Coverage
Open
Abrasive Type
Non-Woven
Color
Gray
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 8 in, Density Rating Hard (9), Grade Fine, Series EP-WL, Face Width 1 in, Maximum Operating Speed 2,550 RPM, Overall Diameter 14 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.