Convolute Wheel, Blending, EP-WL, 16" dia.
Mfr # 7010329359
Zoro # G1188109
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Style
Blending
Diameter
16 in
Width
1 in
Arbor Hole
10 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010329359
Zoro #
G1188109
UPC #
00051125949002
Country of Origin
United States
Dimensions
Diameter
16 in
Width
1 in
Overall Diameter
16 in
Face Width
1 in
Connector Size
10 in
Details
Style
Blending
Arbor Hole
10 in
Abrasive Material
Silicon Carbide
Density
Hard (9)
Grade
Fine
Series
EP-WL
Item
Convolute Wheel
Max. RPM
2,250 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Density Rating
Hard (9)
Color
Gray
Coating Coverage
Open
Maximum Operating Speed
2,250 RPM
Abrasive Type
Non-Woven
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 10 in, Density Rating Hard (9), Grade Fine, Series EP-WL, Face Width 1 in, Maximum Operating Speed 2,250 RPM, Overall Diameter 16 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.