Zoro Homepage

Convolute Wheel, Blending, EP-WL, 6" dia.

  • Mfr # 7100159583

  • Zoro # G1188151


product price: $122.99
/ea
Sold in multiples of 42 for $5,165.58
Free Shipping & Returns

Key Features

Style
Blending
Diameter
6 in
Width
1 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100159583
Zoro #
G1188151
UPC #
00051125949200
Country of Origin
United States

Dimensions

Diameter
6 in
Width
1 in
Connector Size
1 in
Overall Diameter
6 in
Face Width
1 in

Details

Style
Blending
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Hard (11)
Grade
Fine
Series
EP-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Abrasive Type
Non-Woven
Density Rating
Hardest (11)
Maximum Operating Speed
6,000 RPM
Color
Gray
Coating Coverage
Open

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hardest (11), Grade Fine, Series EP-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.