Convolute Wheel, Blending, EP-WL, 8" dia.
Mfr # 7100062982
Zoro # G1188395
product price: $143.99
/eaSold in multiples of 4 for $575.96
Free Shipping & Returns
Key Features
Style
Blending
Diameter
8 in
Width
3/4 in
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100062982
Zoro #
G1188395
UPC #
00051125949347
Country of Origin
United States
Dimensions
Diameter
8 in
Width
3/4 in
Connector Size
3 in
Overall Diameter
8 in
Face Width
3/4 in
Details
Style
Blending
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Density
Hard (10)
Grade
Fine
Series
EP-WL
Item
Convolute Wheel
Max. RPM
4,500 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Maximum Operating Speed
4,500 RPM
Color
Gray
Coating Coverage
Open
Density Rating
Hard (10)
Abrasive Type
Non-Woven
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (10), Grade Fine, Series EP-WL, Face Width 3/4 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.