Convolute Wheel, Blending, MF-WL, 12" dia.
Mfr # 7010309595
Zoro # G1190260
product price: $202.99
/eaSold in multiples of 3 for $608.97
Free Shipping & Returns
Key Features
Style
Blending
Diameter
12 in
Width
1 in
Arbor Hole
3 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010309595
Zoro #
G1190260
UPC #
00048011019000
Country of Origin
United States
Dimensions
Diameter
12 in
Width
1 in
Connector Size
3 in
Overall Diameter
8 in
Face Width
1 in
Details
Style
Blending
Arbor Hole
3 in
Abrasive Material
Aluminum Oxide
Density
Medium (6)
Grade
Medium
Series
MF-WL
Item
Convolute Wheel
Max. RPM
3,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Density Rating
Medium (6)
Color
Maroon
Resistance Properties
Load
Coating Coverage
Open
Abrasive Type
Non-Woven
Maximum Operating Speed
4,500 RPM
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 3 in, Density Rating Medium (6), Grade Medium, Series MF-WL, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Maroon, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.