Convolute Wheel, Blending, MF-WL, 12" dia.
Mfr # 7010328687
Zoro # G1189999
product price: $580.99
/ea
Free Shipping & Returns
Key Features
Style
Blending
Diameter
12 in
Width
2 in
Arbor Hole
5 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010328687
Zoro #
G1189999
UPC #
00048011134482
Country of Origin
United States
Dimensions
Diameter
12 in
Width
2 in
Connector Size
5 in
Overall Diameter
12 in
Face Width
2 in
Details
Style
Blending
Arbor Hole
5 in
Abrasive Material
Aluminum Oxide
Density
Medium (6)
Grade
Coarse
Series
MF-WL
Item
Convolute Wheel
Max. RPM
3,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Resistance Properties
Load
Coating Coverage
Open
Maximum Operating Speed
3,000 RPM
Color
Maroon
Density Rating
Medium (6)
Abrasive Type
Non-Woven
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 5 in, Density Rating Medium (6), Grade Coarse, Series MF-WL, Face Width 2 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Maroon, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.