Zoro Homepage

Convolute Wheel, Blending, MF-WL, 6" dia.

  • Mfr # 7000028438

  • Zoro # G1190139


product price: $255.99
/ea
Sold in multiples of 2 for $511.98
Free Shipping & Returns

Key Features

Style
Blending
Diameter
6 in
Width
2 in
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000028438
Zoro #
G1190139
UPC #
00048011018683
Country of Origin
United States

Dimensions

Diameter
6 in
Width
2 in
Overall Diameter
6 in
Face Width
2 in
Connector Size
1 in

Details

Style
Blending
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
Density
Soft (4)
Grade
Coarse
Series
MF-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Resistance Properties
Load
Maximum Operating Speed
6,000 RPM
Density Rating
Soft (4)
Color
Maroon
Coating Coverage
Open
Abrasive Type
Non-Woven

Description

Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Density Rating Soft (4), Grade Coarse, Series MF-WL, Face Width 2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Maroon, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.