Convolute Wheel, Blending, MF-WL, 6" dia.
Mfr # 7010292390
Zoro # G1197495
product price: $258.99
/eaSold in multiples of 2 for $517.98
Free Shipping & Returns
Key Features
Style
Blending
Diameter
6 in
Width
2 in
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010292390
Zoro #
G1197495
UPC #
00048011018898
Country of Origin
United States
Dimensions
Diameter
6 in
Width
2 in
Connector Size
1 in
Face Width
2 in
Overall Diameter
6 in
Details
Style
Blending
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
Density
Medium (6)
Grade
Medium
Series
MF-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Color
Maroon
Abrasive Type
Non-Woven
Resistance Properties
Load
Maximum Operating Speed
6,000 RPM
Coating Coverage
Open
Density Rating
Medium (6)
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Density Rating Medium (6), Grade Medium, Series MF-WL, Face Width 2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Maroon, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.