Zoro Homepage

Convolute Wheel, Blending, MF-WL, 6" dia.

  • Mfr # 7010365657

  • Zoro # G1190093


product price: $125.99
/ea
Sold in multiples of 3 for $377.97
Free Shipping & Returns

Key Features

Style
Blending
Diameter
6 in
Width
1 in
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010365657
Zoro #
G1190093
UPC #
00048011018614
Country of Origin
United States

Dimensions

Diameter
6 in
Width
1 in
Face Width
1 in
Connector Size
1 in
Overall Diameter
6 in

Details

Style
Blending
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
Density
Soft (4)
Grade
Coarse
Series
MF-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Color
Maroon
Coating Coverage
Open
Density Rating
Soft (4)
Abrasive Type
Non-Woven
Resistance Properties
Load
Maximum Operating Speed
6,000 RPM

Description

Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Density Rating Soft (4), Grade Coarse, Series MF-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Maroon, Grit Not Applicable, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.