Convolute Wheel, Blending, MF-WL, 6" dia.
Mfr # 7010365661
Zoro # G1190181
product price: $258.99
/eaSold in multiples of 2 for $517.98
Free Shipping & Returns
Key Features
Style
Blending
Diameter
6 in
Width
2 in
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010365661
Zoro #
G1190181
UPC #
00048011018706
Country of Origin
United States
Dimensions
Diameter
6 in
Width
2 in
Overall Diameter
6 in
Connector Size
1 in
Face Width
2 in
Details
Style
Blending
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
Density
Medium (6)
Grade
Coarse
Series
MF-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Color
Maroon
Coating Coverage
Open
Density Rating
Medium (6)
Maximum Operating Speed
6,000 RPM
Resistance Properties
Load
Abrasive Type
Non-Woven
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Density Rating Medium (6), Grade Coarse, Series MF-WL, Face Width 2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Maroon, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.