Convolute Wheel, Blending, MF-WL, 8" dia.
Mfr # 7010309342
Zoro # G1197583
product price: $129.99
/eaSold in multiples of 4 for $519.96
Free Shipping & Returns
Key Features
Style
Blending
Diameter
8 in
Width
1/2 in
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010309342
Zoro #
G1197583
UPC #
00048011164496
Country of Origin
United States
Dimensions
Diameter
8 in
Width
1/2 in
Overall Diameter
8 in
Connector Size
3 in
Face Width
1/2 in
Details
Style
Blending
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Density
Medium (5)
Grade
Fine
Series
MF-WL
Item
Convolute Wheel
Max. RPM
4,500 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Color
Maroon
Coating Coverage
Open
Maximum Operating Speed
4,500 RPM
Density Rating
Medium (5)
Abrasive Type
Non-Woven
Resistance Properties
Load
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Medium (5), Grade Fine, Series MF-WL, Face Width 1/2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Maroon, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.