Convolute Wheel, Blending, MU-WL, 14" dia.
Mfr # 7010364551
Zoro # G1190303
product price: $605.99
/ea
Free Shipping & Returns
Key Features
Style
Blending
Diameter
14 in
Width
4 in
Arbor Hole
8 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010364551
Zoro #
G1190303
UPC #
00048011156200
Country of Origin
United States
Dimensions
Diameter
14 in
Width
4 in
Face Width
4 in
Connector Size
8 in
Overall Diameter
14 in
Details
Style
Blending
Arbor Hole
8 in
Abrasive Material
Silicon Carbide
Density
Soft (2)
Grade
Medium
Series
MU-WL
Item
Convolute Wheel
Max. RPM
2,550 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Color
Gray
Density Rating
Soft (2)
Abrasive Type
Non-Woven
Resistance Properties
Load
Coating Coverage
Open
Maximum Operating Speed
2,550 RPM
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 8 in, Density Rating Soft (2), Grade Medium, Series MU-WL, Face Width 4 in, Maximum Operating Speed 2,550 RPM, Overall Diameter 14 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.